Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788123

MPN #: FLUKE-87V/IMSK

Fluke® True-RMS Industrial Digital Multimeter & AC Current Clamp, Industrial Service Combo Kit

Product Description
Features:
  • Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment
  • True-RMS AC voltage and current for accurate measurements on non linear signals
  • Built-in thermometer conveniently allows you to take temperature readings without having to carry separate instruments
  • 4-1/2 digit mode for precise measurements (20,000 counts)
  • Measure up to 1000 VAC and DC
  • Measure up to 10 A (20 A for 30 seconds)
  • 10,000 µF capacitance range for components and motor caps
  • Frequency to 200 kHz and % duty cycle
  • Peak capture to record transients as fast as 250 µs
  • Backlit keypad buttons
  • Backlit keypad buttons
  • Selectable filter for accurate voltage and frequency measurements on motor drives
  • 0.05% DC accuracy
  • 6000 counts, 3-3/4 digits
  • Resistance, continuity and diode test
  • Min/Max-Average recording with Min/Max Alert to capture variations automatically
  • Relative mode to remove test lead interference from low ohms measurements
  • Auto and manual ranging for maximum flexibility
  • Touch Hold to capture stable readings avoiding noisy signals
  • Analog bargraph for fast changing or unstable signals
  • Input Alert provides audible warning against wrong use of input jacks
  • Improved selectable sleep mode for long battery life
  • Access door for fast battery changes without breaking calibration seal
  • "Classic" design with new removable holster and built-in test lead and probe storage
i400 Current Clamp
  • Current range: 1A to 400A AC
  • Frequency range: 5 Hz to 20 kHz (-3 dB)
  • Division ratio: 1000:1
  • Safety rating(s): CAT IV 600 V, CAT III 1000V
  • 1 mA/Amp output guarantees easy reading on you meter
  • Take accurate current readings without breaking circuits
  • Soft non-slippery overmold handle prevents accidental contact with live wiring
Included:
  • 1 - True-RMS Industrial Digital Multimeter (87V)
  • 1 - 400A AC Current Clamp (i400)
  • 1 - Temperature Probe (80BK-A)
  • 1 - Hard Point Test Lead Set (TL75)
  • 1 - Threaded Alligator Clip Set (AC175


PRICE
$739.00

1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Safety Category RatingCAT IV 600V / CAT III 1000V
Voltage Range1000 VAC/VDC V
DescriptionTrue-RMS Industrial Digital Multimeter
DC Voltage1000
Manufacturers Part NumberFLUKE-87V/IMSK
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V