Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788188

MPN #: IB875K

Fluke® Industrial Digital Multimeter 87V & Insulated Hand Tools Starter Kit

Product Description
87V Industrial Digital Multimeter Features:
  • True RMS AC voltage and current for accurate measurements on non linear signals
  • Backlit keypad buttons
  • Large, 2-level, bright white, backlit display
  • Unique function for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment
  • 0.05% DC accuracy
  • 6000 counts, 3-3/4 digits
  • 4-1/2 digit mode for precise measurements (20,000 counts)
  • Measure up to 1000 VAC and DC
  • Measure up to 10 A, 20 A for up to 30 seconds
  • Built in thermometer lets you carry one less tool (TC probe included)
  • Frequency to 200 kHz and % duty cycle
  • Resistance, continuity and diode test
  • 10,000 µF capacitance range
  • Peak capture to record transients as fast as 250 µs
  • Relative mode to remove test lead interference from low ohms measurements
  • Auto and manual ranging for maximum flexibility
  • Touch Hold to capture stable readings
  • Analog bargraph for fast changing or unstable signals
  • Input Alert provides audible warning against wrong use of input jacks
  • Improved selectable sleep mode for long battery life
  • Access door for fast battery changes without breaking the calibration seal
IKST7 Insulated Hand Tool Kit Features:
  • Designed to block potentially hazardous voltages
  • Subjected to a 10,000 V dielectric strength test, protection works
  • Certified to 1,000 V ac and 1,500 V dc by VDE
  • Comply to IEC 60900 and ASTM F1505
  • Critical part of NFPA 70E, which requires personal protective equipment and insulated tools rated for electrical installation
  • Insulated Screwdrivers
  • Ergonomic handle that adapts to user's hand, causes less strain and work fatigue and provides maximum torque
  • Slim insulated shaft allows access in hard-to-reach areas
  • Manufactured from CMV steel for superior durability

  • IPHS1 Phillips Screwdriver
  • Size: #1
  • Blade length: 3 in., 75 mm
  • Handle length: 3 11/16 in., 94 mm
  • Shaft diameter: 7/32 in., 5.5 mm

  • IPHS2 Phillips Screwdriver
  • Size: #2
  • Blade length: 4 in., 100 mm
  • Handle length: 4 3/16 in., 106 mm
  • Shaft diameter: 1/4 in., 6 mm

  • ISLS3 Slotted Screwdriver
  • Blade length: 3 in., 75 mm
  • Handle length: 3 3/8 in., 86 mm
  • Shaft diameter: 3/32 in., 2.5 mm

  • ISLS5 Slotted Screwdriver
  • Blade length: 4 in., 100 mm
  • Handle length: 3 11/16 in., 94 mm
  • Shaft diameter: 5/32 in., 4 mm

  • ISLS8 Slotted Screwdriver
  • Blade length: 5 in., 125 mm
  • Handle length: 4 3/16 in., 106 mm
  • Shaft diameter: 1/4 in., 6 mm
  • Insulated Pliers

  • INCP8 Insulated Lineman's Combination Pliers
  • Nominal length: 8 in., 200 mm
  • Secure hold by aggressive serrated jaws and 4-point gripping hole
  • Slim shape for better access to wires in tight spaces
  • Powerful gripping jaw, yet very light

  • INDC8 Insulated High Leverage Diagonal Cutter
  • Nominal length: 8 in., 200 mm
  • Cuts hard materials including steel and piano wire
  • Power joint and precision cutting edges

  • INLP8 Insulated Long Nose Pliers
  • Nominal length: 8 in., 200 mm
  • Unique milled wave pattern gripping zones
  • 4 gripping points for pulling round objects with superior grip that will not slip
  • Straight, half-round, long and slim knurled jaws, specially profiled
  • Side cutting edge for wire cutting

  • RUP8 Roll-up Tool Pouch
  • Space for up to 3 pliers and 5 screwdrivers
  • Rolls shut
  • Closes with hook and loop fastener


PRICE
$939.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMultimeter Kit
Voltage Range1000 VAC/VDC V
DescriptionIndustrial Digital Multimeter
DC Voltage1000
Manufacturers Part NumberIB875K
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V