Overall, the Fluke® 114 Multimeter is a versatile and reliable tool that is perfect for a range of electrical testing applications. Its advanced features and user-friendly design make it a valuable addition to any electrician's toolkit, while remaining accessible for DIY enthusiasts. Whether measuring voltage, resistance, or continuity, the Fluke® 114 True-RMS AC/DC Electrical Multimeter delivers accurate and reliable results every time.
Features:
- Maximum voltage (between any terminal and earth ground): 600V
- Ideal digital multimeter for "go/no-go" testing
- Simple one-handed operation
- Features AutoVolt automatic AC/DC voltage selection
- Large white LED backlight for working in poorly lit areas
- Measures resistance and continuity
- Provides Min/Max/Average with elapsed time to record signal fluctuations
- Includes low input impedance to help prevent false readings due to ghost voltage
- Holster with probe holders for easy test lead storage
- Safety: IEC 61010-1 - Pollution Degree 2; IEC 61010-2-033 - CAT III 600 V
- Display: Digital: 6,000 counts, updates 4/sec
- Bar graph: 33 segments, updates 32/sec
- Operating temperature: -10 °C to +50 °C
- 1 - True-RMS AC/DC Electrical Multimeter (114)
- 1 - Test Lead Set (TL75)
- 1 - 9V Battery
- 1 - Integrated Holster
- 1 - User Manual