Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3788120

MPN #: FLUKE-87V-MAX/E2 KIT

Fluke® True-RMS Industrial Heavy-Duty Digital Multimeter Combo Kit, IP 67 Rated

Product Description
The Fluke® 87V MAX/E2 Combo Kit features 87V MAX True-RMR Industrial Heavy-Duty Digital Multimeter with Temperature Measurement and several accessories. The 87V defines a new standard for operating in extreme conditions with the features and accuracy to troubleshoot most electrical problems. The 87V MAX has an IP 67 (waterproof and dustproof) rating, extended operating temperature range of -15 °C to +55 °C (5 °F to 131 °F, -40 °C for up to 20 minutes) and 95 % humidity, and has been designed and tested to withstand a 4 m (13 ft) drop.

The Fluke® 87V MAX True-RMS Digital Multimeter is built to work in the toughest environments you might face. The 87V MAX also gives users a rugged case and removable holster that has been drop tested to 4 meters.

Features:
  • IP 67 waterproof and dustproof protection, completely sealed for use in harsh environments
  • Tested to withstand 4 meter (13 feet) drop (with holster)
  • Measure up to 1000 V, up to 10 A (20 A for 30 seconds), AC and DC
  • True-RMS voltage and current for accurate measurements on non-linear signals
  • 10,000 µF capacitance range and frequency measurement up to 200 kHz
  • Extended AC voltage bandwidth- 15 Hz to 20 kHz
  • Low-pass filter for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment
  • Built in thermometer conveniently allows users to take temperature readings without having to carry a separate instrument
  • Min/Max/Average recording, plus 150 µs Peak min-max to capture variations automatically
  • Resistance, continuity and diode test
  • Large display digits and 2 level bright white backlight with backlit keypad buttons
  • Hi resolution 20,000 count display mode
  • Relative mode to remove test lead resistance from low ohms measurements
  • Reversible holster for added protection when not in use
  • Withstands hazardous 8,000 volt spikes caused by load switching and faults on industrial circuits
  • Long battery life (800 hours)
  • Safety rated CAT IV 600 V/CAT III 1000 V
  • Battery type: Three AA batteries
  • Kit includes soft carrying case, probes and magnetic hanging kit
Applications
  • Industrial and facilities maintenance
  • Cement plants and electrical utilities
  • Food processing and chemical processing
  • Steel mills and foundries
  • Mining (MHSA approval pending)
  • Military, petrochemical
Included:
  • 1 - True-RMS Digital Multimeter (87V MAX)
  • 1 - Built-in Holster
  • 1 - Set of SureGrip™ Insulated Test Leads (TL224)
  • 1 - Set of SureGrip™ Test Probes (TL238)
  • 1 - Temperature Probe (80BK-A)
  • 1 - Soft Carrying Case (C115)
  • 3 - AA Batteries (Installed)
  • 1 - ToolPak™ Magnetic Meter Hanging Kit


PRICE
$999.00

1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Safety Category RatingCAT IV 600V / CAT III 1000V
Voltage Range1000 VAC/VDC V
DescriptionTrue-RMS Industrial Heavy-Duty Digital Multimeter Combo Kit
DC Voltage1000
Manufacturers Part NumberFLUKE-87V-MAX/E2 KIT
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V