TrendCapture Technology Trend Capture Technology is a trend plot style graphical representation of a logged session recorded by a meter, which can be displayed right on the meter as soon as the recording session is complete. Not only can you instantly view recorded results from a logging session (which could be up to 200 hours long), allowing for instant analysis of any unusual events without the need for a PC, but multiple recording sessions can be completed without a computer. you can also ZOOM in for a closer look at the data. You can either save any recording session via the generic save button, or "auto" save to the next available empty memory. You can even give the session a specific, pre-selected name (+Name). Once saved, select "Trend" and the graphical trend plot display will be drawn on the screen for a quick visual analysis of the recording session. If there are multiple events displayed in the session, the ZOOM function can be utilized to look at the specific event of interest. TrendCapture Technology takes logging multimeters to the next level. The power of immediately viewing results of any recording session gives you the ability to instantly analyze your results over time and spot anomalies. This capability improves efficiency, saves time and ultimately saves you and your clients money.
Features:
- True RMS AC voltage and current for accurate measurements on complex signals or non linear loads
- Compatible with Fluke® Connect (requires IR 3000 FC infrared connector)
- TrendCapture quickly and graphically displays logged data sessions
- Zoom on trend provides ability to view and analyze TrendCapture data; zoom in up to 14x
- Selectable AC filter (smoothing mode) displays steadier readings when input signal changes rapidly or noisily
- Adjustable recording and auto hold thresholds, specify a percentage change in the readings that begins a new event
- Large, white, 50,000-count, backlit 1/4 VGA display
- Save multiple logging sessions before PC download is necessary
- Two terminal 50 ohm range with 1 milliohm resolution, 10 mA source current, useful for measuring and comparing differences in motor winding resistance or contact resistance
- Low Pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment
- LoZ low impedance measurement function simultaneously tests for voltage and continuity
- On-board help screens for measurement functions
- Real-time clock for automatic time stamping
- Relative mode to remove test lead resistance from low ohms or capacitance measurements
- Measure up to 10 A (20 A for 30 seconds)
- 100 mF capacitance range
- Peak capture to record transients as fast as 250 µs
- 1 - Digital Multimeter (289
- 1 - Premium Test Lead Set
- 1 - Alligator Clip Set
- 1 - Amp Jack Plug Set