Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fluke Electronics

Model # :WBB3787684

MPN #: FLUKE-87-5

Fluke® True-RMS Industrial Digital Multimeter with Temperature Measurement

Product Description
The Fluke® 87-V Multimeter is a high-performance, rugged, and reliable digital multimeter designed for professional electricians and engineers who demand the best in accuracy, safety, and ease of use. With its advanced features and capabilities, this versatile tool is ideal for diagnosing and troubleshooting complex electrical systems in industrial, commercial, and residential applications.

The 87-5 multimeter has a robust design that can withstand drops, shocks, and other harsh conditions commonly encountered in the field. It boasts a durable and ergonomic case that provides a secure and comfortable grip, as well as a large, easy-to-read display with a backlight that ensures optimal visibility even in dimly lit environments.

The Fluke® 87-V Multimeter features True RMS AC voltage and current measurements, which accurately capture non-sinusoidal waveforms and provide reliable readings even in noisy or distorted electrical environments. It also has a built-in thermometer for measuring temperature, as well as a 10,000 µF capacitance range for testing capacitors and other components.

With features like a selectable low-pass filter, a dual display for showing multiple measurements simultaneously, and a built-in backlight for visibility in low light conditions, the Fluke® 87-V Multimeter is a powerful tool that can help electricians and engineers save time, reduce errors, and increase productivity on the job.

The Fluke® 87-V Multimeter is a top-of-the-line instrument that provides exceptional performance, reliability, and safety, making it an indispensable tool for any professional in the electrical industry.

Features:
  • True-RMS AC voltage and current for accurate measurements on non-linear signals
  • Large, 2-level, bright white, backlit display with large digits and analog bargraph for increased visibility
  • Backlit keypad buttons and touch hold function for easy use in low-light conditions and stable readings
  • Built-in thermometer with TC probe included for temperature measurements without carrying a separate instrument
  • Optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks
  • Selectable filter for accurate voltage and frequency measurements on adjustable speed motor drives and other electrically noisy equipment
  • 0.05% DC accuracy and 6000 counts, 3-3/4 digits
  • 4-1/2 digit mode for precise measurements (20,000 counts)
  • Measures up to 1000 VAC and DC and up to 10 A, 20 A for up to 30 seconds
  • Frequency measurements up to 200 kHz and % duty cycle
  • Resistance, continuity, and diode tests
  • 10,000 µF capacitance range for components and motor caps
  • Min/Max-Average recording with Min/Max Alert to capture variations automatically
  • Peak capture to record transients as fast as 250 µs
  • Relative mode to remove test lead interference from low ohms measurements
  • Auto and manual ranging for maximum flexibility
  • Input Alert provides audible warning against wrong use of input jacks
  • Improved selectable sleep mode for long battery life
  • Access door for fast battery changes without breaking the calibration seal
  • Classic design with a new removable holster with built-in test lead and probe storage
Included:
  • 1 - True-RMS Digital Multimeter (87-V)
  • 1 - Test Lead Set (TL75)
  • 1 - Temperature Probe (80BK)
  • 1 - Alligator Clip Set (AC175)
  • 1 - 9V Battery
  • 1 - Integrated Holster


PRICE
$679.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDigital Multimeter
Voltage Range1000 VAC/VDC V
DescriptionTrue-RMS Industrial Digital Multimeter
DC Voltage1000
Manufacturers Part NumberFLUKE-87-5
AC Voltage1000
BrandFluke Electronics
Voltage Rating1000/600 V