Features:
- Polypropylene spigot and screw closure
- Molded in graduations in 1 gallon and 5L increments
- Molded in spigot boss provides strength
- Autoclavable/Graduated
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Weights & Dimensions
| Length | 216 mm |
| Width | 146mm in |
| Height | 14-3/16 in |
Product Details
| Type | Carboys |
| Color | Natural |
| Closure | 100mm |
| Cap Material | PP |
| Capacity | 9 |
| Includes | Screw Cap, Stainless Steel Handle |
| Closure Type | Screw Closure |
| Material | Polypropylene Copolymer |
| Description | Rectangular Autoclavable Carboy with Spigot |
| Package Quantity | 6 |
| Manufacturers Part Number | 2321-0020 |
| Cap Color Family | White |
| Brand | Nalgene |