Thermo Scientific Nalgene Fluorinated HDPE Jerricans with Closure, 10 Liter, Case of 6
Write a Review
|
Questions & Answers (0)
Product Description
Enhance long-term container performance and prevent permeation loss with Thermo Scientific Nalgene Fluorinated Jerricans with Closure, intended for hard use. Rugged design, wide stance and low center of gravity offer greater stability. Fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption and rectangular shape optimizes limited storage space. Molded-in handle and recessed grip at bottom provide better control when pouring.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$815.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Height | 15 in |
Product Details
| Type | Jerricans |
| Color | Natural |
| Closure | 53B |
| Cap Material | PP |
| Capacity | 10 |
| Includes | Screw Cap |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Jerrican with Closure |
| Package Quantity | 6 |
| Manufacturers Part Number | 2242-0025 |
| Cap Color Family | White |
| Brand | Nalgene |