Specifications:
- Color: White
- Material: HDPE
- No. per Case: 10
- For Use With: Jerrican
- Closure Size: 53B
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Product Details
| Type | Closures & Accessories |
| Material | HDPE |
| Package Quantity | 10 |
| Description | Replacement Closure with Strap For Jerrican |
| Color | White |
| Manufacturers Part Number | 712240-1053 |
| Closure | 53B |
| Cap Material | HDPE |
| Cap Color Family | White |
| Brand | Nalgene |