Ghent® Flyte Solo Frameless Magnetic Whiteboard, 48"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Flyte Solo is a frameless, wall‑mounted whiteboard built for durability, strength, and flexibility. Ghent's® proprietary GUV gloss surface delivers long‑lasting performance, while the aluminum honeycomb core keeps the board ultra‑strong yet lightweight. Its all‑metal construction ensures the board installs flat and stays flat. The unframed design allows multiple boards to align seamlessly, creating a larger writing surface for collaboration and brainstorming. Installation is simple for one person using cleats and heavy‑duty magnets, reducing labor time. The gloss magnetic surface cleans easily and resists ghosting, making it ideal for high‑use environments. Flyte Solo is fully recyclable due to its metal construction and is backed by a 50‑year warranty. It meets CDPH Standard Method V1.2‑2017 for clean air and has an FSI of 10 and SDI of 40 per ASTM/UL732 testing. Each board ships in Ghent's® Dura‑Packed packaging and includes four magnetic markers and a microfiber eraser cloth. GUV Magnetic Steel Surface Material.
PRICE
$475.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1/2 in |
| Height | 48 in |
| Board Size (W x H) | 48 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Whiteboard |
| Color | White |
| Surface Material | Steel |
| Style | General Purpose |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | FLYS-44-G-WH |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 50 yr |