Insize Magnetic V-Block, 3.0"L x 2-3/16"W x 3.0"H
Write a Review
|
Questions & Answers (0)
Product Description
Individual. Hardened, high accuracy, strong magnetic force, for grinding, light milling, drilling and inspection of round and square jobs. All working surfaces are hardened to HRC60±2. Magnetic force on top, bottom and two V grooves. V groove on the top for large shafts. V groove on the bottom for small shafts. Suitable for cast iron surface plates and granite surface plates.
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 2-3/16 in |
| Max Measurement | 1-9/16 IN |
Product Details
| Type | V-Block |
| Digital | No |
| Material | Steel |
| Description | Magnetic V-Block |
| Color | Green |
| Manufacturers Part Number | 6889-11 |
| Accuracy | 197Ωin °F |
| Brand | InSize |