Weinman® Foaming Glass Cleaner, 19 oz. Aerosol Can, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Reliable glass cleaner is excellent for cleaning all glass surfaces. Quickly dissolves fingerprints, smudges, dust and dirt. Leaves glass and mirrors with a brilliant shine and no residue. Fast-acting formula foams on contact and will not drip down surface. After each use, cleaner coats glass surfaces with an invisible protective barrier, making them less susceptible to visual marks and easier to clean in the future.
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 19 oz |
Product Details
| Capacity | 19 oz |
| Scent | Unscented |
| Applicable Materials | Glass, Plastic |
| Size Type | 19 oz. Aerosol Can |
| Package Quantity | 6 Cans |
| Description | Foaming Glass Cleaner |
| Manufacturers Part Number | 10CT |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Weinman |