Method® All Surface Cleaner, French Lavender, 28 oz. Bottle, 8/Case
Write a Review
|
Questions & Answers (0)
Product Description
Naturally derived all-purpose cleaner delivers safe, effective cleaning for most non-porous surfaces including counters, tile, stone, wood and glass. Powergreen Technology uses non-toxic ingredients for surface specific cleaning performance. Leaves behind a fresh scent and gleaming clean. Triclosan free.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 28 oz |
Product Details
| Scent | French Lavender |
| Capacity | 28 oz |
| Applicable Materials | Glass, Marble, Metal, Tile, Sealed Stone, Wood |
| Size Type | 28 oz. Spray Bottle |
| Package Quantity | 8 Bottles |
| Description | All Surface Cleaner |
| Manufacturers Part Number | 377448CT |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Method |
Compliance & Certifications
| Certifications | Cradle to Cradle Certified Gold |