Diversey Glance Glass & Multi-Surface Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles - 04705
Write a Review
|
Questions & Answers (0)
Product Description
Streak-free, quick-drying, ammoniated glass cleaner cleans and shines glass, mirrors, sinks, countertops, stainless steel and many other hard, nonporous surfaces. Ready-to-use, spray-and-wipe formula.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Capacity | 32 oz |
| Scent | Unscented |
| Applicable Materials | Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 12 Bottles |
| Description | Glance Glass & Multi-Surface Cleaner |
| Manufacturers Part Number | 04705 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Brand | Diversey |