Standard Aluminum Foil Rolls
Write a Review
|
Questions & Answers (0)
Product Description
For use in cooking, serving and freezing. Standard cutting edge. Wipeable carton. One roll per case.
PRICE
$265.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 18 in |
| Size | 18" x 1000' |
Product Details
| Style | Roll |
| Type | Standard Aluminum Foil |
| Material | Aluminum |
| Package Quantity | 1 Roll |
| Description | Standard Aluminum Foil Roll |
| Color | Silver |
| Manufacturers Part Number | REY 615 |
| Brand | Reynolds Wrap |