Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB2871401

MPN #: 1805

OTC Sling Positioning 2000Lb. For Shop Cranes

Product Description
Makes engine removal and installation a snap, even in close quarters.

Features and Benefits:
  • Engine, transmission, or other component is tilted or leveled by turning sling's 5/8" hex drive end with a common speed handle and socket
  • Has 56-1/2" long chain (1/4") and hook assembly with forged swiveling hook on each end
  • Pair of special lifting brackets included
  • Use with floor cranes only; not be be used with overhead hoists or lifts


PRICE
$1,219.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeEngine Crane
Capacity1 Ton
Package Quantity1
DescriptionSling Positioning 2000Lb. For Shop Cranes
ColorMetallic
Manufacturers Part Number1805
BrandOTC