Omega Tire Cart 300 Lbs Capacity - 92030
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 26-3/4 in |
| Width | 22-13/16 in |
| Depth | 26-3/4 in |
| Height | 4-5/8 in |
| Weight | 19.2 lbs |
Product Details
| Capacity | 300 Lbs |
| Package Quantity | 1 |
| Description | Tire Cart |
| Color | Black |
| Manufacturers Part Number | 92030 |
| Casters | 3" |
| Brand | Omega |
Related Products
Easily handles new super wide tires that are becoming prevalent in the trucking industry. Provides technician with the leverage needed to handle the removal and installation of large tires. Heavy duty tubular steel construction. Bent handle design improves leverage and reduces user strain. 14" rollers turn and pivot for accurate & efficient alignment of mounted truck tires with hub stud. 26" wide carriage handles tire diameters 36"- 48". 450 lb. capacity. Ship weight 25 lbs. 1 Year Limited Warranty.
Pump handle rotates a full 360 degrees for use in any position. Flash-chromed ram inhibits rust from entering the hydraulic system. Features and Benefits: Universal mounting head with adjustable brackets, tilts front to back and side to side Height range: 6-1/2" to 29-1/2" Safety chains hold the load securely even while moving about the shop Wide wheel base with four swivel casters, and two handle grips make it easy to position under the vehicle Safety overload prevents use beyond its rated capacity
The mechanical machinery jack is good for repairing vehicles, lifting trucks, railway maintenance, construction, mining, and agriculture. Compact design with collapsible lever offers easy operation and simple maintenance. A self locking, anti-kickback operating lever reduces injuries. Standard features include: folding handle, two carrying handles and a large base plate. Lifting and lowering speed is controllable. No seals to leak. Will not drift down even after an extended period of time.
Unique safety latches at 30%, 50%, and 80% of max height provides additional operator safety. Air assist foot pump with nine-foot extension allows access anywhere around the work area perimeter and provides hands free operation. Scissors lift design allows access to all four sides of a component. 8" diameter swivel casters for easy maneuverability under the heaviest loads. Lifts from 33" to 77". Compact design makes the unit easy to store. Capacity: 2,500 Lbs. This lift handles transmissions and fuel tanks as well as engines, transaxles, large electric vehicle batteries, and more. It also ...
Two-stage chrome-plated rams maximize its high reach operated by a user-friendly foot pedal. Extra-wide base lowers center of gravity and promotes stability. Saddle Base 8-7/8" x 9-7/8"; Exp. Saddle Area Min: 11-1/2" x 11-1/2"; Exp. Saddle Area Max: 21" x21". Unique handle release pedal provides safety in lowering the load. Rugged steel wheels and full swivel ball bearing casters. One year limited manufacturers warranty.