Vestil Aluminum Folding Platform Truck, 4" Hard Rubber Wheels, 28" x 16", 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The fold-up Aluminum Platform Truck has a telescoping aluminum frame and dual length platform. Easy steering with hard rubber casters. Folding allows the truck to fit into tight spaces for storage. Ideal for delivery, repair personnel, frequent travelers and salespeople.
PRICE
$125.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 16 in |
| Weight Capacity | 300 lbs |
| Weight | 17 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 16 in |
| Deck Length | 28 in |
| Deck Height | 6-1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Hard Rubber |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Color | Silver/Black |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Solid |
| Handle Type | Folding Handle |
| Surface Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | FAPT-1628 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |