Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE

Interion® Chair Cart for Folding Chairs - Vertical Stack - 35 Chair Capacity

Product Description
Interion® Chair Cart for Folding Chairs - Vertical Stack, 35 Chair Capacity
Made of powder coated steel for lasting durability and strength. Solid construction provides stable caddy for storing and transporting folding chairs in vertical position. Heavy duty caster features 325 lb. weight capacity; 2 swivel and 2 stationary. 3 tubular handles - one at each end and one in middle. Additional handle bar sockets allow secure placement of chairs in almost any quantity of chairs you choose to store. Color finish is Brown

Overall Dimensions: 38-1/2"H x 19-1/4"W x 81"D
Inside width: 19"W with a 2" lip to accommodate chairs 15-1/4"W - 19"W
Brand is Interion® By Global Industrial
Optional Understage Conversion Kit to store chairs in a horizontal fashion underneath stages (model B2214236).

PROMOTIONAL PRICE
$315.95

was $369.95
Save $54.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width81 in
Depth19-1/4 in
Height38-1/2 in

Product Details

StyleVertical Stack
Cart TypeChair Cart
Capacity35 Chairs
MaterialSteel
DescriptionFolding Chair Dolly
ColorBrown
Manufacturers Part Number277431
For Use WithFolding Chairs
BrandInterion by Global Industrial