Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428222

MPN #: 582

American Forge & Foundry Engine Tilter, 2,200 Capacity Lbs.

Product Description
Can be used with all model AFF cranes, as well as competitive models to efficiently change an engine's center-of-gravity when installing or removing from a vehicle. 23-1/2" wide support bracket easily attaches to the engine for lifting security. Ship weight 19 lbs. Capacity: 2,200 Lbs. 1 Year Limited Warranty.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number582
TypeEngine Tilter
Capacity1.1 Ton
DescriptionEngine Tilter
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr