Omega 1250 lb. Cap. Engine Stand - 31256
Write a Review
|
Questions & Answers (0)
Product Description
Omega 1250 lb. Cap. Rotating Head And Folding Engine Stand - 31256
Constructed from heavy-gauge welded square tubular steel. Extra-long handle with rubber grip for easy rotation and maneuvering. Heavy duty worm gear allows for smooth and effortless engine rotation. 7-1/2" X 6-1/2" X 5/8" X 10-1/2" Head plate. 3-1/2" Diameter wheel. One year limited manufacturers warranty.
Constructed from heavy-gauge welded square tubular steel. Extra-long handle with rubber grip for easy rotation and maneuvering. Heavy duty worm gear allows for smooth and effortless engine rotation. 7-1/2" X 6-1/2" X 5/8" X 10-1/2" Head plate. 3-1/2" Diameter wheel. One year limited manufacturers warranty.
PRICE
$1,125.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 41-3/4 in |
| Height | 42-3/4 in |
| Weight | 93 lbs |
| Wheel Diameter | 3-1/2 in |
Product Details
| Type | Engine Stand |
| Capacity | 0.56 Ton |
| Package Quantity | 1 |
| Description | Folding Engine Stand |
| Color | Black |
| Manufacturers Part Number | 31256 |
| Brand | Omega |