Windex® Multi-Surface Disinfectant Sanitizer Cleaner, Citrus Scent,1 Gal. Bottle/4 Case- 682265
Write a Review
|
Questions & Answers (0)
Product Description
Wondering how to disinfect while bringing out Windex®'s famous streak-free shine? Windex® Multi-Surface Disinfectant Cleaner will clean and shine your surfaces without any dullresidue. And it kills 99.9% of viruses and bacteria on hard,non-porous surfaces. Great for cleaning bathrooms, kitchens,tiles, stainless steel, and more. When used as directed kills Staphylococcus aureus (Staph), Enterobacter aerogenes (Enterobacter), Escherichia coli (E. coli), Salmonella enterica (Salmonella), Campylobacter jejuni, Listeria monocytogenes (Listeria), Streptococcus pyogenes (Strep) and Rhinovirus Type 37 (common cold), Influenza A2/Hong Kong (H3N2), Influenza B. Works on bathroom surfaces, countertops, sealed granite countertops, sealed marble countertops (real or synthetic), exterior surfaces of appliances like microwaves, stovetops, toasters, etc., appliances with enameled paint, kitchen fixtures, stainless steel, glazed ceramic tile, glass, windows, plastic, vinyl and glass.
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Spray Disinfectant |
| Disinfectant | L-Lactic Acid |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Scent | Citrus |
| Applicable Materials | Hard, Nonporous Surfaces |
| Size Type | 1GL |
| Helps Remove | Bacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Soil, Viruses |
| Package Quantity | 4 |
| Description | Multi-Surface Disinfectant Cleaner |
| Brand | Windex |
Compliance & Certifications
| EPA Registration Number | 4822-593-89900 |
| EPA Registered | Yes |