Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Miramar Contemporary Pan, 40006, 11-1/2" X 19, 6 Quart Capacity

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Vollrath, Miramar Contemporary Pan, 40006, 11-1/2" X 19, 6 Quart Capacity

Item #: WBB1226108

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Vollrath, Miramar Contemporary Pan, 40006, 11-1/2" X 19, 6 Quart Capacity

Features:
  • Decorative options to dress up your buffet
  • Enhances food presentation
  • High quality stainless steel
  • Durable

Product Specifications

    • DEPTH INCHES3-1/8
    • LENGTH INCHES11-1/2
    • DESCRIPTIONMiramar® Contemporary Pan, 6 qt

    • CAPACITY QUARTS6
    • QUART CAPACITY6
    • WIDTH INCHES19
    • PACKAGE QUANTITY1/Case
    • BRANDVollrath®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!