Take 15% off your entire order!

Offer applied at checkout

Cambro 25S958414 - Camrack  Glass Rack 25 Compartments 10-1/8" Max. Height Teal NSF - Pkg Qty 2

Cambro 25S958414 - Camrack Glass Rack 25 Compartments 10-1/8" Max. Height Teal NSF - Pkg Qty 2

Item #: WBB457804

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$62.95 ea.

Price: $125.90 / Pkg of 2

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 25S958414 - Camrack Glass Rack 25 Compartments 10-1/8" Max. Height Teal NSF

Camrack ® Glass Rack, with 5 extenders, full size, 25 compartments, 3-1/2" max. dia., 10-1/8" max. height, teal, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-1/4
  • DEPTH INCHES20-1/4
  • HEIGHT INCHES20-1/4
  • COLORTeal
  • SIZEFull
  • MAX DIAMETER2-7/8
  • MAX GLASS HEIGHT INCHES10-1/8
  • CONSTRUCTIONPolypropylene
  • EXTENDERS5
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS25
  • LENGTH INCHES24.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 25S958416 - Camrack Glass Rack 25 Compartments 10-1/8" Max. Height Cranberry NSF - Pkg Qty 2

Item #: B457805

Not Yet Rated

Usually ships in 2 to 5 days

$125.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 25S958414 - Camrack  Glass Rack 25 Compartments 10-1/8" Max. Height Teal NSF - Pkg Qty 2

Cambro 25S958414 - Camrack Glass Rack 25 Compartments 10-1/8" Max. Height Teal NSF - Pkg Qty 2

Item #: WBB457804

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant