Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226686

MPN #: 1397

Vollrath® Full Tub And Traex Open Rack Soak System, 1397, Beige, 24-1/2" X 24-3/8" X 5-1/4"

Product Description
Vollrath, Full Tub And Traex Open Rack Soak System, 1397, Beige, 24-1/2" X 24-3/8" X 5-1/4"

Features:
  • Open profile allows top-to-bottom and side-to-side thorough washing and air circulation
  • Snap fit extenders will not loosen and will not come apart
  • Easy grip handles are molded into all four sides for easy access
  • Double wall construction adds strength and durability
  • Overall outside dimensions: 10" x 19 3/4" (25.4 x 50.2 cm)
  • Available only in standard beige
PRICE
$229.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions24-1/2 x 24-3/8 x 5-1/4 in

Product Details

DescriptionFull Tub And Traex Open Rack Soak System
Manufacturers Part Number1397
Case Lot1
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF