Take 15% off your entire order!

Offer applied at checkout

Cambro 25S1058168 - Camrack  Glass Rack Low Profile 25 Compartments 11" Max. Height Blue NSF - Pkg Qty 2

Cambro 25S1058168 - Camrack Glass Rack Low Profile 25 Compartments 11" Max. Height Blue NSF - Pkg Qty 2

Item #: WBB457452

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$66.95 ea.

Price: $133.90 / Pkg of 2

Save $6.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cambro 25S1058168 - Camrack Glass Rack Low Profile 25 Compartments 11" Max. Height Blue NSF

Camrack ® Glass Rack, with 5 extenders, full size, low profile, 25 compartments, 3-1/2" max. dia., 11" max. height, blue, NSF

Product Specifications

  • BRANDCambro
  • WIDTH INCHES20-1/4
  • DEPTH INCHES20-1/4
  • HEIGHT INCHES20-1/4
  • COLORBlue
  • SIZEFull
  • MAX DIAMETER3-1/2
  • MAX GLASS HEIGHT INCHES11
  • CONSTRUCTIONPolypropylene
  • EXTENDERS5
  • APPROVALS OR CERTIFICATIONSNSF
  • NUMBER OF COMPARTMENTS25
  • LENGTH INCHES24.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cambro 25S1058186 - Camrack Glass Rack Low Profile 25 Compartments 11" Max. Height Navy Blue - Pkg Qty 2

Item #: B457898

Not Yet Rated

Usually ships in 10 to 13 days

$133.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro 25S1058168 - Camrack  Glass Rack Low Profile 25 Compartments 11" Max. Height Blue NSF - Pkg Qty 2

Cambro 25S1058168 - Camrack Glass Rack Low Profile 25 Compartments 11" Max. Height Blue NSF - Pkg Qty 2

Item #: WBB457452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant