discount codeFree shipping over 300

Applied at checkout

Carlisle RW20-114 - Opticlean Newave 20-Compartment Glass Rack W/ 2 Extenders, Carlisle Blue - Pkg Qty 3

Carlisle RW20-114 - Opticlean Newave 20-Compartment Glass Rack W/ 2 Extenders, Carlisle Blue - Pkg Qty 3

Item #: WBB637597

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$43.95 ea.

Price: $131.85 / Pkg of 3

Quantity

Popular item in this category

Customers Also Viewed

OptiClean™ NeWave™ 20-Compartment Glass Rack W/ 2 Extenders - Carlisle Blue

Features:
  • Holds 20% more glasses then comparable square compartmented glass racks
  • Reduces storage space, labor, needed rack inventory, and chemical usage by up to 20%
  • Rounded design holds glasses more securely in place resulting in less movement and breakage
  • Compartment sizes are designed to fit the most popular sizes of glasses and tumblers
  • Holds glasses up to 3.9" diameter

Product Specifications

  • DESCRIPTIONGlass Rack
  • BRANDCarlisle
  • WIDTH INCHES19-3/4
  • HEIGHT INCHES7-3/16
  • COLORCarlisle Blue
  • CASE QUANTITY3
  • CONSTRUCTIONPolypropylene
  • TRADEMARKOptiClean™ NeWave™
  • MANUFACTURER PART NUMBERRW20-114
  • COMPARTMENT LENGTH INCHES3-13/16
  • OUTSIDE HEIGHT INCHES7-1/8
  • INSIDE HEIGHT INCHES6.5
  • LENGTH INCHES19-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle RW20-114 - Opticlean Newave 20-Compartment Glass Rack W/ 2 Extenders, Carlisle Blue - Pkg Qty 3

Carlisle RW20-114 - Opticlean Newave 20-Compartment Glass Rack W/ 2 Extenders, Carlisle Blue - Pkg Qty 3

Item #: WBB637597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top