Fryers
Brand
Free Shipping
Certifications
Length
Voltage
Material
Width
Type
Height
Capacity
Color
Price
Related Products
Features Ribbed cast-iron plates for even heat distribution and quick cooking time 17 inch x 9.25 inch cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more Brushed stainless steel body construction and removable drip tray Hinged, auto-balancing top plate to suit foods up to 3 inch thick Adjustable thermostat to 570°F Adjustable back feet for easy grease drainage Dual Power ON and Ready indicator lights Heat-resistant handles Limited One Year Warranty
Features Half ribbed and half flat cast-iron plates for versatile cooking applications 17 inch x 9.25 inch cooking surface, great for grilled panini sandwiches, hamburgers, chicken, vegetables and more Brushed stainless steel body construction and removable drip tray Hinged, auto-balancing top plate to suit foods up to 3" thick Adjustable thermostat to 570°F Adjustable back feet for easy grease drainage Dual Power ON and Ready indicator lights Heat-resistant handles Limited One Year Warranty
Features Super-high output - up to 1000+ slices per hour Continuous-feed rack for steady flow of toast Heavy-duty toast drawer Ultra-fast 4-minute heat-up time Compact, space-saving design Large 2 inch opening accommodates thick breads and bagels Cool-touch side panels Heavy-duty brushed stainless steel construction Customized controls for your toasting preference: Energy-saving standby function Bread function toasts both sides of the bread Bagel function toasts cut side of bagel only Power control and conveyor speed control for all toasting preferences Power On and Toaster Ready ...
Paragon 6133510 Port-A-Blast Sno-Cone Machine Our newest model offers exclusive functionality at an incredible low price with no compromise in quality or speed. The same powerful 1/3 HP motor with safety switch control used in our other models is found on this machine. The same 500lbs per hour ice crushing capacity. The same heavy-duty construction. The same 3-year warranty. The differenceslower cost and specific functionality. Heavy-duty aluminumized metal. Easy-slide NSF approved plastic ice tub. Great for high volume, 2 person service. Optional cup dispenser available. 1/3 HP motor, ...
Waring WDB600 - Hot Plate, Double Burner, Commercial 120V Features Heavy-duty 7 inch and 6 inch cast-iron burner plates - heat up quickly and evenly 1800 total watts: 1300-watt large plate for fast cooking and 500-watt small plate for simmering and warming Both plates have the heating elements embedded in the cast iron for maximum heat distribution and quick heat-up time. Heavy-duty brushed stainless steel housing - easy to clean Independent adjustable thermostats with Power ON and Ready indicator lights will alert you when the burner has reached set temperature Nonslip rubber feet keep ...