Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle BC0503 - Bar Caddy 9-1/2", 6-1/16", 4-3/16", Black - Pkg Qty 12
See all 9 items in product family

Carlisle BC0503 - Bar Caddy 9-1/2", 6-1/16", 4-3/16", Black - Pkg Qty 12

Item #: WBB632559

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.50 each

Sold in packages of 12

Price: $162.00
Product Information
Customer Review
Product Q&A
Bar Caddy 9-1/2", 6-1/16", 4-3/16" - Black

Features:

  • Break-resistant plastic
  • Ideal bar-top holder that allows quick access to cocktail napkins, stirrers, and other accessories
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURER PART NUMBERBC0503
    • DESCRIPTIONCaddy
    • COLOR FINISHBlack
    • WIDTH INCHES6.06
    • HEIGHT INCHES4.18
    • PACKAGE QUANTITY12
    • CONSTRUCTIONStyrene (STY)
    • NSFN
    • LENGTH INCHES9.5
    • STYLE6 Compartment

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!