Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft PCI10 - Bar Condiment Holder, 1 Pint, Plastic
See all 62 items in product family

American Metalcraft PCI10 - Bar Condiment Holder, 1 Pint, Plastic

Item #: WBB551587

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 53 ($81.62)

Price: $1.54
Product Information
Customer Review
Product Q&A
Bar Condiment Holder, 1 Pint, Plastic

Plastic insert for BPCD6-Black Plastic Condiment Holders

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERPCI10
    • COLOR FINISHBlack
    • WIDTH INCHES2-7/8
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES2-3/4
    • CONSTRUCTIONPlastic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!