Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BAR6 - Bar Organizer, 6 Compartment, Black Plastic
See all 9 items in product family

American Metalcraft BAR6 - Bar Organizer, 6 Compartment, Black Plastic

Item #: WBB550954

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 21 ($91.14)

Price: $4.34
Product Information
Customer Review
Product Q&A
Bar Organizer, 6 Compartment, Black Plastic

Black plastic 6 compartment organizer.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERBAR6
    • COLOR FINISHBlack
    • WIDTH INCHES6
    • HEIGHT INCHES4.125
    • CONSTRUCTIONPlastic
    • LENGTH INCHES10
    • STYLE6 Compartment

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!