Condiment Caddies
Type
Length
Width
Material
Height
Capacity
Color
Price
Height
15 in
Width
14-1/2 in
Depth
11-3/4 in
Number of Compartments
9
Height
4 in
Width
19-1/2 in
Depth
6-1/4 in
Number of Compartments
4
Height
4.125 in
Width
4 in
Height
3-5/8 in
Width
15 in
Depth
5-7/8 in
Number of Compartments
5
Mind Reader Coffee Condiment Caddy Organizer w/ 10 Compartments, 5-3/8"W x 11"D x 12-5/8"H, Black
Height
12-5/8 in
Width
5-3/8 in
Depth
11 in
Number of Compartments
10
Mind Reader Baggy Tea Bag & Accessory Holder W/ 9 Drawers, 10-1/4"W x 4-5/16"D x 13-1/8"H, Black
Height
13-1/8 in
Width
10-1/4 in
Depth
4-5/16 in
Number of Compartments
9