discount codeFree shipping over 300

Applied at checkout

Carlisle 609107 - Wine Bucket (Fits 609146) 8-1/4" - Pkg Qty 4

Carlisle 609107 - Wine Bucket (Fits 609146) 8-1/4" - Pkg Qty 4

Item #: WBB632097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$55.95 ea.

Price: $223.80 / Pkg of 4

Quantity

Popular item in this category

Customers Also Viewed

Wine Bucket (fits 609146) 8-1/4"

Features:

  • Wine buckets and stands enhance any fine dining experience
  • Choice of 3 standard sizes or 1 double size wine bucket, and 24" high stands
  • Heavy weighted bases prevent accidental tipping
  • 18-8 stainless steel never requires polishing
  • Mirror polish finish, handwash only

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER609107
  • DESCRIPTIONWine Bucket
  • COLORMirror Finish
  • MATERIAL18-8 Stainless
  • DEPTH INCHES8-1/4
  • HEIGHT INCHES7-3/4
  • STYLEBucket
  • NSFN
  • BASE DIAMETER INCHES5.31
  • DIAMETER INCHES8.25
  • CASE QUANTITY4
  • INTERNAL TOP DIAMETER INCHES7.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 609107 - Wine Bucket (Fits 609146) 8-1/4" - Pkg Qty 4

Carlisle 609107 - Wine Bucket (Fits 609146) 8-1/4" - Pkg Qty 4

Item #: WBB632097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top