Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dispense-Rite® CTBH-4BT - Bottle Holder, 4 Section Countertop

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Dispense-Rite® CTBH-4BT - Bottle Holder, 4 Section Countertop

Item #: WBB2064131

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $120.00 Save up to 28%
Price: $ 85.95
Product Information
Customer Review
Product Q&A
Dispense-Rite® CTBH-4BT - Bottle Holder, 4 Section Countertop

CTBH Series countertop bottle holders feature durable polystyrene construction. Individual sections accommodate bottle sizes up to 3-3/8" diameter. Multiple units can be placed next to each other to create additional custom configurations with additional capacity.

Bottle Organizer, countertop, (4) sections, maximum bottle diameter 3-3/8", 9-1/8" H x 6" W x 17" D, polystyrene, black.

Documents are in PDF format

Product Specifications

    • BRANDDispense-Rite®
    • TYPE4 Step
    • MANUFACTURERS PART NUMBERCTBH-4BT
    • DESCRIPTION4 Section Countertop Bottle Holder
    • COLOR FINISHBlack
    • WIDTH INCHES17
    • HEIGHT INCHES9-1/8
    • PACKAGE QUANTITY1
    • CONSTRUCTIONPolystyrene
    • MOUNT TYPECountertop
    • MADE IN THE USAYes
    • BOTTLE CAPACITY4
    • LENGTH INCHES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!