Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Colors

Cal-Mil 1603-12-55 Squared Ice Housing 21"W x 12-1/2"D x 6-1/2"H Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 1603-12-55 Squared Ice Housing 21"W x 12-1/2"D x 6-1/2"H Stainless Steel

Item #: WBB1522679

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 382.95
Product Information
Customer Review
Product Q&A
This ice housing is perfect for catering, parties, and any buffet. It is perfect for keeping beverages and/or food chilled in ice. This new and modern styled housing creates a fresh and clean look to any food service display. Product Features: Removable bin for easy cleaning. Perfect size to display beverages or small chilled items. Dimensions: 21W x 12-1/2D x 6-1/2H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1603-12-55
    • HEIGHT INCHES6-1/2
    • WIDTH INCHES21
    • DEPTH INCHES12-1/2
    • COLOR FINISHStainless Steel
    • DESCRIPTIONIce Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!