Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Copper

Cal-Mil 3004-55 Luxe Two Step 1/6 Housing Display Stainless Steel 7"W x 12-3/4"D x 8"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 3004-55 Luxe Two Step 1/6 Housing Display Stainless Steel 7"W x 12-3/4"D x 8"H

Item #: WBB1522886

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 142.95
Product Information
Customer Review
Product Q&A
This two-step housing is perfect for keeping juices, milks, and other perishables chilled. It's easy-to-reach design allows customers to comfortably grab the item of their choice.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER3004-55
    • HEIGHT INCHES8
    • WIDTH INCHES7
    • DEPTH INCHES12-3/4
    • COLOR FINISHWhite and Stainless Steel
    • DESCRIPTIONLuxe Two Step 1/6 Housing Display

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!