discount codeFree shipping over 300

Applied at checkout

Carlisle 922403 - Sneeze Guard, 24" Adjustable, Single-Sided, Black

Carlisle 922403 - Sneeze Guard, 24" Adjustable, Single-Sided, Black

Item #: WBB632402

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $308.95

Quantity

Popular item in this category

Carlisle 922407 - Sneeze Guard Adjustable, Single-Sided, 24", Clear

Usually ships in 5 to 8 days

Not Yet Rated

$308.95

Customers Also Viewed

24" Adj. Single-Sided - Black

Features:

  • Designed to fit FiveHStar™ Buffet Bars
  • Suspended Sneeze Guard package includes chain and hardware for mounting

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER922403
  • DEPTH INCHES12.44
  • COLORBlack
  • EXTERIOR LENGTH INCHES24.25
  • NSFN
  • DESCRIPTIONSneeze Guard
  • MATERIALAcrylic
  • CASE QUANTITY1
  • INSIDE LENGTH INCHES22.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 922403 - Sneeze Guard, 24" Adjustable, Single-Sided, Black

Carlisle 922403 - Sneeze Guard, 24" Adjustable, Single-Sided, Black

Item #: WBB632402

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top