discount codeFree shipping over 300

Applied at checkout

Carlisle CM106902 - 3-Crock Coldcrock Organizer Only 26-1/2", 10-1/2", 6-3/4", White

Carlisle CM106902 - 3-Crock Coldcrock Organizer Only 26-1/2", 10-1/2", 6-3/4", White

Item #: WBB632479

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Quantity

Popular item in this category

Carlisle 38655 - Coldmaster® Ice Cream Shroud, Stainless Steel

Usually ships in 3 to 6 days

Not Yet Rated

$76.95

Customers Also Viewed

3-Crock Coldcrock Organizer 26-1/2"x10-1/2"x6-3/4" - White

Features:

  • 3-crock organizer for limited counter space
  • Use with 2 qt Coldmaster® Coldcrocks to set up a condiment/topping station for salads, sandwiches, or desserts
  • 2 quart Coldcrock maintains 40°F or lower for eight hours (up to twelve hours with lid)
  • Made of sturdy, high-impact plastic
  • Textured exterior hides scratches
  • CM1069 holds three CM1030 Coldcrocks
  • Coldcrocks sold separately
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBERCM106902
  • STYLECountertop
  • HEIGHT INCHES6-3/4
  • WIDTH INCHES10-1/2
  • LENGTH INCHES26-1/2
  • COLORWhite
  • DESCRIPTION3-Crock Coldrock Organizer
  • MATERIALImpact Plastic
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle CM106902 - 3-Crock Coldcrock Organizer Only 26-1/2", 10-1/2", 6-3/4", White

Carlisle CM106902 - 3-Crock Coldcrock Organizer Only 26-1/2", 10-1/2", 6-3/4", White

Item #: WBB632479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top