discount codeFree shipping over 300

Applied at checkout

Carlisle 914807 - Sneeze Guard, 48" Standard, Single-Sided, Clear

Carlisle 914807 - Sneeze Guard, 48" Standard, Single-Sided, Clear

Item #: WBB632400

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $343.95

Quantity

Popular item in this category

Customers Also Viewed

48" Std. Single-Sided - Clear

Features:

  • Designed to fit FiveHStar™ Buffet Bars
  • Suspended Sneeze Guard package includes chain and hardware for mounting

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER914807
  • DEPTH INCHES12.19
  • COLORClear
  • NSFY
  • EXTERIOR LENGTH INCHES48
  • DESCRIPTIONSneeze Guard
  • MATERIALAcrylic
  • CASE QUANTITY1
  • INSIDE LENGTH INCHES46
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 914807 - Sneeze Guard, 48" Standard, Single-Sided, Clear

Carlisle 914807 - Sneeze Guard, 48" Standard, Single-Sided, Clear

Item #: WBB632400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top