discount codeFree shipping over 300

Applied at checkout

Carlisle 926003 - Sneeze Guard, 60" Adjustable, Single-Sided, Black

Carlisle 926003 - Sneeze Guard, 60" Adjustable, Single-Sided, Black

Item #: WBB632646

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $433.95

Quantity

Popular item in this category

Carlisle 926007 - Sneeze Guard, 60" Adjustable, Single-Sided, Clear

Usually ships in 3 to 6 days

(1)

$433.95

Customers Also Viewed

60" Adj. Single-Sided - Black

Features:

  • Designed to fit FiveHStar™ Buffet Bars
  • Suspended Sneeze Guard package includes chain and hardware for mounting

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER926003
  • DEPTH INCHES12.44
  • COLORBlack
  • EXTERIOR LENGTH INCHES60.25
  • NSFN
  • DESCRIPTIONSneeze Guard
  • MATERIALAcrylic
  • CASE QUANTITY1
  • INSIDE LENGTH INCHES58.25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 926003 - Sneeze Guard, 60" Adjustable, Single-Sided, Black

Carlisle 926003 - Sneeze Guard, 60" Adjustable, Single-Sided, Black

Item #: WBB632646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top