Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 1348-22-13 One by One Chafer Alternative 22"W x 12"D x 4"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 1348-22-13 One by One Chafer Alternative 22"W x 12"D x 4"H

Item #: WBB1523323

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 214.95
Product Information
Customer Review
Product Q&A
Looking for a stylish and modern alternative to the conventional chafer? You have come to the right place. These feature a black modern style chafer and grill that allows you to serve and display your dishes with some style. With its modern frame and bold grill, it will complement any buffet table at your restaurant, hotel, or catering event. Product Features: Includes Stainless Steel Grill, Eco-Friendly, Includes Wire Grill and Fuel Cell Rail with Wind Guard.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER1348-22-13
    • HEIGHT INCHES4
    • WIDTH INCHES22
    • DEPTH INCHES12
    • COLOR FINISHBlack
    • DESCRIPTIONOne by One Chafer Alternative

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed