Take 15% off your entire order!

Offer applied at checkout

Vollrath, Self-Serve Dispenser System, 4806-06, 11-1/4" Bin, Black

Vollrath, Self-Serve Dispenser System, 4806-06, 11-1/4" Bin, Black

Item #: WBB1225711

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.50

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Self-Serve Dispenser System, 4806-06, 11-1/4" Bin, Black

Features:
  • Versatile self-serve bins can be used alone, stacked, or mounted
  • Made of durable plastic
  • Stands can be secured together with aluminum clips
  • Ideal for flatware, tea, condiment packets, salt & pepper, or products with high volume usage

Product Specifications

  • BRANDVollrath®
  • MANUFACTURERS PART NUMBER4806-06
  • HEIGHT INCHES4-1/4
  • WIDTH INCHES11-1/4
  • LENGTH INCHES5
  • COLORColor Black
  • DESCRIPTIONSingle 11-1/4 inches System Bin, Self-Serve Dispenser System

  • DIMENSIONS INCHES5 x 11 1/4 x 4 1/4
  • SYMBOLSMade in USA
  • CASE LOT1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vollrath, Self-Serve Dispenser System, 4806-01, 11-1/4" Bin, Brown

Item #: B1226689

Not Yet Rated

Usually ships in 5 to 8 days

$8.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath, Self-Serve Dispenser System, 4806-06, 11-1/4" Bin, Black

Vollrath, Self-Serve Dispenser System, 4806-06, 11-1/4" Bin, Black

Item #: WBB1225711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant