discount codeFree shipping over 300

Applied at checkout

Carlisle 660003 - Six Star™ 4 Ft. Tabletop, Black

Carlisle 660003 - Six Star™ 4 Ft. Tabletop, Black

Item #: WBB632228

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$785.19 up to 5% OFF

Price: $747.00

Quantity

Popular item in this category

Carlisle 660103 - Six Star™ 6 Ft. Tabletop, Black

Usually ships in 3 to 6 days

Not Yet Rated

$924.00

Customers Also Viewed

Six Star™ 4 Ft. Tabletop - Black

Features:

  • Easy to assemble; add tray slides and end shelves without removing legs
  • Wider sneeze guard offers better coverage; two-piece acrylic shields allow for easy assembly
  • Sneeze guard end posts have acrylic shields to provide more complete coverage
  • NSF Listed bars are filled with thick polyurethane foam to hold ice for hours and help keep your food at the correct serving temperatures
  • Textured finish resists scratching and is simple to clean
  • Food bars are molded from durable polyethylene
  • Faucet-type drain plug facilitates water removal
  • Sturdy, recessed 5" non-marking swivel casters, two with brakes
  • Optional tray slides and end shelves
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER660003
  • HEIGHT INCHES25.25
  • WIDTH INCHES23.68
  • LENGTH INCHES45.25
  • COLORBlack
  • NSFY
  • TRADEMARKSix Star™
  • DESCRIPTIONTable Top
  • MATERIALPolyethylene (PE)
  • CASE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 660003 - Six Star™ 4 Ft. Tabletop, Black

Carlisle 660003 - Six Star™ 4 Ft. Tabletop, Black

Item #: WBB632228

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top