discount codeFree shipping over 300

Applied at checkout

Carlisle 609651 - Standard Marmite 4 Qt., Stainless Steel

Carlisle 609651 - Standard Marmite 4 Qt., Stainless Steel

Item #: WBB632149

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $123.95

Quantity

Popular item in this category

Carlisle CM104002 - Coldmaster® 4" Deep Full-Size Coldpan, White

Usually ships in 3 to 6 days

Not Yet Rated

$159.95

Customers Also Viewed

Standard Marmite 4 Qt. - Stainless Steel

Features:

  • Attractive way to keep soups and sauces warm
  • Heavy gauge, high polish 18-8 stainless steel resists corrosion and is virtually maintenance free
  • Servers come complete with inset, water pan, notched cover, and fuel holder(s)

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER609651
  • CAPACITY4 Qt.
  • HEIGHT INCHES15-1/5
  • DEPTH INCHES8-1/2
  • LENGTH INCHES--
  • COLORStainless Steel
  • NSFN
  • DESCRIPTIONStandard Marmite 4 quarts

  • MATERIAL18-8 Stainless
  • CASE QUANTITY1 ea
  • BASE DIAMETER INCHES5.19
  • INTERNAL DIAMETER6.75
  • TOP DIAMETER INCHES7.63
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 609651 - Standard Marmite 4 Qt., Stainless Steel

Carlisle 609651 - Standard Marmite 4 Qt., Stainless Steel

Item #: WBB632149

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top