discount codeFree shipping over 300

Applied at checkout

Carlisle 36503 - Supreme™ Crock W/Lid, 1.5 Qt., Black

Carlisle 36503 - Supreme™ Crock W/Lid, 1.5 Qt., Black

Item #: WBB0632759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Quantity

Popular item in this category

Carlisle 36507 - Supreme™ Crock W/Lid, 1.5 Qt., Clear

Usually ships in 5 to 8 days

Not Yet Rated

$14.25

Customers Also Viewed

Carlisle Supreme™ Crock W/Lid, 1.5 Qt., Black, 36503

Features:
  • NSF Listed; Dishwasher Safe
  • Translucent Snap-On Lids Included
  • Same Features As Our Classic™ Crock But With A 1-1/2" Deep Rim; Gives A Stylish Bowl-Like Appearance When Dropped Into Food Bar Templates
  • 6-1/2" Dia (Under Rim) Fits Most Template Openings
  • BPA Free
  • NSF Listed As N0365

Product Specifications

  • BRANDCarlisle
  • MANUFACTURERS PART NUMBER36503
  • CAPACITY1.5 Qt
  • HEIGHT INCHES5
  • WIDTH INCHES20-1/2
  • DEPTH INCHES14-1/8
  • COLOR FINISHBlack
  • DESCRIPTIONSupreme™ Crock W/Lid
  • MATERIALSAN
  • CASE QUANTITY6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 36503 - Supreme™ Crock W/Lid, 1.5 Qt., Black

Carlisle 36503 - Supreme™ Crock W/Lid, 1.5 Qt., Black

Item #: WBB0632759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top