discount codeFree shipping over 300

Applied at checkout

Carlisle 441107 - Perforated Serving Spoon 11", Clear - Pkg Qty 12

Carlisle 441107 - Perforated Serving Spoon 11", Clear - Pkg Qty 12

Item #: WBB632520

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.24 ea.

Price: $26.88 / Pkg of 12

Quantity

Popular item in this category

Carlisle 441103 - Perforated Serving Spoon 11", Black - Pkg Qty 12

Usually ships in 3 to 6 days

Not Yet Rated

$26.88

Customers Also Viewed

Perf. Serving Spoon 11" - Clear

Features:

  • Carry a two-year warranty

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER441107
  • CAPACITY OUNCES1.5
  • LENGTH INCHES11
  • COLORClear
  • CONSTRUCTIONPolycarbonate
  • NSF CERTIFIEDYes
  • DESCRIPTIONPerforated Serving Spoon 11 Inches, Clear

  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 441107 - Perforated Serving Spoon 11", Clear - Pkg Qty 12

Carlisle 441107 - Perforated Serving Spoon 11", Clear - Pkg Qty 12

Item #: WBB632520

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top