Insulated Food Carriers
Height
Capacity
Color
Price
Cambro UPC1600194 - Ultra CamCart Food Pan Carrier, Cap. 120 Qt., 6" Casters, Granite Sand
Color
White
Length
33-3/8 in
Height
53-1/4 in
Width
28-1/8 in
Cambro UPC800158 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 60 Qt., 6" Casters, Hot Red
Color
Red
Length
27-1/8 in
Height
54 in
Width
20-1/2 in
Cambro UPC1200401 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 90 Qt., Slate Blue
Color
Blue
Length
32-1/4 in
Height
45-1/2 in
Width
20-1/2 in
Color
Black
Length
25 in
Height
24-7/8 in
Width
18 in
Cambro UPC1200191 - Ultra CamCart Food Pan Carrier, Front Loading, Cap. 90 Qt., Granite Gray
Color
Gray
Length
32-1/4 in
Height
45-1/2 in
Width
20-1/2 in
Cambro UPC300110 - Camcarrier Food Pan Carrier for 12" x 20" Food Pans, 16-1/2 x 24x23-5/16, Black
Color
Black
Length
24 in
Height
23-5/16 in
Width
16-1/2 in