Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tilex Mildew Root Penetrator & Remover, 32 Oz. Smart Tube Spray 9/Case - COX00263

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

Tilex Mildew Root Penetrator & Remover, 32 Oz. Smart Tube Spray 9/Case - COX00263

Item #: WBB260271

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $86.24 Save up to 43%
Qty Price
1 $51.87 ea.
2+ $48.76 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Tilex Mildew Root Penetrator & Remover

Foaming action penetrates and attacks mildew at its roots, even in hard-to-clean places. Foam provides adequate contact time for deep cleaning. Patented formula suppresses bleach odor, reducing fumes and unpleasant odors. 32-oz. trigger spray bottle. Sold 9 bottles per case.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDTilex
    • MANUFACTURERS PART NUMBERCLO 00263
    • PACKAGE QUANTITY9/Case
    • SIZE TYPE32 oz. Trigger Bottle
    • TYPESpray Bottle
    • DESCRIPTIONPenetrator & Remover

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed