Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Gallon Shown

Simoniz® Crush Plus d-Limonene Based All - Purpose Cleaner & Degreaser 5 Gal Pail - C0669005
See all 25 items in product family

Simoniz® Crush Plus d-Limonene Based All - Purpose Cleaner & Degreaser 5 Gal Pail - C0669005

Item #: WBB639254

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Crush Plus d-Limonene Based All - Purpose Cleaner & Degreaser 5 Gal Pail - C0669005

1:128 Based on d-Limonene, a natural solvent, with equal cleaning properties to most petroleum-based solvents. Safer for employees to handle than petroleum based solvents.

Product Specifications

    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERC0669005
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE5 Gallon Pail
    • TYPELiquid
    • DESCRIPTIONDegreaser
    • DILUTION RATIO1:10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed