Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lysol Dual Action Disinfecting Wipes Citrus 7" x 8", 35 Wipes/Can 12/Case - RAC81143CT

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Lysol Dual Action Disinfecting Wipes Citrus 7" x 8", 35 Wipes/Can 12/Case - RAC81143CT

Item #: WBB260269

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.04 Save up to 35%
Qty Price
1 $47.86 ea.
2+ $44.28 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Lysol Brand Dual Action Disinfecting Wipes - Citrus

Strong wipes with Micro-Lock® fibers kill 99.9% of germs in 30 seconds. Effective against influenza A (H1N1 virus). Convenient, premoistened, disposable. Each wipe has a scrubbing side for tough jobs and a softer side for everyday messes. Built-in scrubbing fibers help clean away tough stains like soap scum. Disinfects and deodorizes. EPA Registered. Citrus Scent. 28 wipes per container. Sold 12 containers per case.

Documents

Documents are in PDF format

Product Specifications

    • SCENTCitrus
    • BRANDLysol
    • MANUFACTURERS PART NUMBERREC 81143
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE28 Sheets/Can
    • DESCRIPTIONDisinfecting Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!